Centrifuge tubes, graduated, conical-bottom, with screw caps, KIMAX®, KIMBLE®
Catalog # KIML45200-10
Supplier: KIMBLEKONTES
Specifications
- Closure type:Screw cap
- Packed:12/case
- Thread:15-415
- Capacity:10 ml
- Length:116 mm
- Seq:01
- Pk:1
Specifications
About this item
Borosilicate glass, 33 expansion, low extractable.
- Heavy walled tubes to withstand higher centrifugation speeds
- Graduated and calibrated to contain
- Scale is durable white ceramic enamel
- Top has a screw thread finish
- Autoclavable cap with rubber liner is included but not attached
Certifications: Glass conforms to USP Type I and ASTM E438, Type I, Class A requirements