Order Entry
Singapore
ContactUsLinkComponent
Measuring cylinder, tall form, class B, borosilicate glass, KIMAX®, KIMBLE®
Measuring cylinder, tall form, class B, borosilicate glass, KIMAX®, KIMBLE®
Catalog # KIML20022-250
Supplier:  KIMBLEKONTES
undefined
Measuring cylinder, tall form, class B, borosilicate glass, KIMAX®, KIMBLE®
Catalog # KIML20022-250
Supplier:  KIMBLEKONTES

Specifications

  • Capacity:
    250 ml
  • Height:
    330 mm
  • Division:
    2 ml
  • Pk:
    6
  • Tolerance:
    1,4 ± ml

Specifications

About this item

Borosilicate glass, tall form, class B.

  • Calibrated to contain at 20 °C ( TC)
  • Graduations printed in durable white enamel
  • Hexagonal base provides stability
Certifications: ASTM E1272, Style 1
Delivery: Supplied with a LDPE SAFE-GARD® bumper.