Boiling flasks, flat bottom, RAY-SORB®, KIMAX®, KIMBLE®
Catalog # KIML25057-250
Supplier: KIMBLEKONTES
Specifications
- Ext.Ø:83 mm
- Capacity:250 ml
- Height:133 mm
- Pk:1
Specifications
About this item
Made of borosilicate glass, amber.
- Very good chemical resistance
- High temperature resistance
- Minimal thermal expansion, giving relatively high resistance to temperature changes
Full-length, short neck flasks are RAY-SORB® processed to provide protection to solutions sensitive to short-wavelength light.
Certifications: Designed from ASTM Specification E 1403, Type I, Class 4 requirements.