Nitrogen distilling apparatus, PYREX®
Catalog # CORN3340-500
Supplier: Corning
Specifications
- Description:Kjeldahl nitrogen distilling apparatus, 500 ml flask, complete
- Seq:01
- Pk:1
Specifications
About this item
Distilling apparatus to determine nitrogen levels in organic compounds.
- Very good chemical resistance
- High temperature resistance
- Minimal thermal expansion giving relatively high resistance to temperature changes
The assembly includes a Kjeldahl flask specifically developed for this process and a Graham condenser with 10 mm O.D. tubulations. Both the digestion and distillation stages can be performed in the flask. The flask has a NS 29/42 outer joint. The condenser has a NS 19/38 outer joint. Height: 410 mm. Width: 300 mm. Maximum O.D.: 97 mm.
Ordering information: Complete apparatus includes one Graham condenser, one 500 ml Kjeldahl flask, and one connecting adapter tube.