Hypering bottle, graduated, PYREX®
CORN1350-2L
: Corning
- Ext.Ø:120 mm
- Capacity:2000 ml
- Height:296 mm
- Neck Ø ext.:54 mm
- Pk:1
Cylindrical, wide neck, borosilicate bottle has a tooled neck and graduations that can be read from top or bottom. They fit a no. 10 rubber stopper (not included).
- Very good chemical resistance
- Very good temperature resistance