Centrifuge bottles, heavy-wall, with screw cap, PYREX®
CORN1261-200
: Corning
- Ø×L:60×143 mm
- Capacity:200 ml
- Seq:01
- Pk:12
PYREX® borosilicate glass, with PP screw cap.
- Very good chemical resistance
- High temperature resistance
- Minimal thermal expansion, giving relatively high resistance to temperature changes
Cylindrical, wide mouth, bottle is ideal for sputum specimen collection. Digestion, shaking, neutralising, and centrifuging can be performed in one container. Supplied with tight-fitting, white polypropylene screw cap with fluoropolymer resin coated liner.