Biophotometers, BioPhotometer® D30
Supplier: EPPENDORF
Certificates
About this item
The BioPhotometer D30 are designed for routine applications. Data are processed to make the evaluation of results fast, while minimising the risk of mistakes.
- Xenon flash lamp with long life time
- Display of purity scan for specific applications
- Help box with explanation of each step in five languages: English, French, German, Spanish, Italian
In a defined range, additional data are collected and shown extrapolated, allowing for contamination in the sample to be quickly identified.
Delivery: Supplied with a power cable and multilanguage user manual.
Specifications
- Catalog No:
- EPPE6133000.909
- EPPE6133000.028
- Display:
- (VGA) TFT LCD 145 mm (8")
- (VGA) TFT LCD 145 mm (8")
- Optical design:
- Double beam
- Double beam
- Light source:
- Pulsed xenon
- Pulsed xenon
- Spectral bandwidth:
- 4 nm
- 4 nm
- Detector:
- CMOS photodiode array
- CMOS photodiode array
- Absorbance range:
- 0 − 3 A
- 0 − 3 A
- Absorbance accuracy:
- ±0,001 A @ 260 nm
- ±0,001 A @ 260 nm
- Stray light:
- 0,05 % T
- 0,05 % T
- Memory:
- Over 100 values
- Over 100 values
- Wavelength:
- 230 ; 260 ; 280 ; 320 ; 340 ; 405 ; 490 ; 562 ; 595 ; 600 nm
- 230 ; 260 ; 280 ; 320 ; 340 ; 405 ; 490 ; 562 ; 595 ; 600 nm
- Measuring modes:
- Absorbance, concentration, restricted scan in the absorbance wavelength spectrum
- Absorbance, concentration, restricted scan in the absorbance wavelength spectrum
- W×D×H:
- 295×400×150 mm
- 295×400×150 mm
- Weight:
- 5,4 kg
- 5,4 kg