EJ SE
Blood sampling, made in china, with Max.shelf life 60 months, 19, 30 mm, 1,10 mm, Gräddfärgad
Leverantör: B. Braun
Gå till:
Product Details & Documents
Stainless, chromium-nickel steel with transparent PP Luer lock plastic hub. These sterile hypodermic needles Sterican® have the following features: Suitable for single-use hypodermic needles for intra-muscular, subcutaneous, intravenous, intra-arterial and special injections. Thin walled needles.
- Extremely smooth surface with light silicone coating
- 3-facet tips, long or short bevel
- For minimal pain upon puncture
: ISO 6009
Specifikationer
- Färgkod:Gräddfärgad
- Ø:1,10 mm
- Mätare:19
- Beskrivning:Blood sampling, made in china, with Max.shelf life 60 months
- Längd:30 mm
- Seq:02



