EJ SE
Blood sampling, phlebotomy, with short bevel, made in china, with Max.shelf life 60 months, 18, 40 mm, 1,20 mm, Rosa
Katalog # BRAU4665120B
Leverantör: B. Braun
Gå till:
Product Details & Documents
Stainless, chromium-nickel steel with transparent PP Luer lock plastic hub. These sterile hypodermic needles Sterican® have the following features: Suitable for single-use hypodermic needles for intra-muscular, subcutaneous, intravenous, intra-arterial and special injections. Thin walled needles.
- Extremely smooth surface with light silicone coating
- 3-facet tips, long or short bevel
- For minimal pain upon puncture
Certifications: ISO 6009
Documents
Specifikationer
- Färgkod:Rosa
- Ø:1,20 mm
- Mätare:18
- Beskrivning:Blood sampling, phlebotomy, with short bevel, made in china, with Max.shelf life 60 months
- Längd:40 mm
- Seq:04
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



