XELA UHPLC Columns, C8
A maximum of separation efficiency and perfect selectivity comply with highest demands.
- Optimal resolution is achieved by high separation efficiency and appropriate selectivity
- Powerful
- Fast and sensitive
- UHPLC without limitation
XELA columns for UHPLC combine these two crucial parameters of efficency and selectivity in an excellent manner. Therefore, they are the perfect tool for successful LC separations in the high-performance section.
1,7 µm silica particles with a narrow particle size distribution and a homogeneous pore structure ensure unhindered access to the inner surface. This results in the high spearation efficiency of the XELA UHPLC columns. Applied in UHPLC devices an optimum peak capacity is achieved leadin - depending on the task - either to very short analysis runtime or to a maximum number of separated compounds.
Certifications: Individual test certificate is enclosed with each column.
Delivery information: Columns are delivered in solvent which is suitable for reversed phase chromatography.
- Kolumnformat:Analytical
- Ø inr.:2,1 mm
- Partikelstorlek:1,7 µm
- Porstorlek:80 Å
- Längd:50 mm
- Seq:01
- Column hardware:Rostfritt stål
- Cat. No.:ISERA211-D11A00
- Endcapped:High
- USP code:L7
- Benämning:Analytical columns
- pH område:2,5 - 7,5
- Max. tryck:1000 bar
- Förvaring:RT
- Phase name:XELA
- Shipping conditions:Shipped under testing eluent.
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



