Order Entry
Sweden
Orders LinkContactUsLinkComponent
Classic Rain Coats

Classic Rain Coats

Gul, S, Regular
Katalog # PRTWS438YERS
Leverantör:   Portwest
Classic Rain Coats
Katalog # PRTWS438YERS
Leverantör:  Portwest
Classic Rain Coats

Gul, S, Regular

Price
370,00 kr
Log in för att kolla tillgänglighet och ert pris
1 * 1 Items
Product Details & Documents

The classic rain coat offers outstanding waterproof protection. Longer length provides added coverage for the wearer. Features include generous pockets, a packaway hood with eyelets, and a back vent for ventilation.

  • Inner elasticated cuff
  • Front zip opening for easy access
  • Pack away hood for added functionality
  • Generous fit for wearer comfort
  • Taped seams provide additional protection
  • Two pockets for secure storage
  • REACH compliant PVC coating
  • 40+ UPF rated fabric to block 98% of UV rays

Lightweight, waterproof fabric with taped seams prevents water penetration. Extremely water-resistant, eco-conscious fabric finish allows water to bead away from the fabric surface. Vented back yoke and eyelets provide added breathability and comfort.

Certifications: EN 343 Class 3:1 X WP 5,000 mm. CE certified.

Specifikationer
  • Klädstorlek:
    S
  • Passform på plagget:
    Regular
  • Färg:
    Gul
  • Seq:
    01
  • Stängningsstorlek:
    Med dragkedja
  • Cat. No.:
    PRTWS438YERS
  • Kön:
    För män
  • Modell:
    S438
  • Tyg:
    100% polyester, PVC-coated
  • Sleeve or leg length:
    Long
  • Risk area:
    Rain (waterproof)
  • Outfit applikationer:
    Outdoor
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.