Classic Rain Coats
Gul, M, Regular
PRTWS438YERM
: Portwest
The classic rain coat offers outstanding waterproof protection. Longer length provides added coverage for the wearer. Features include generous pockets, a packaway hood with eyelets, and a back vent for ventilation.
- Inner elasticated cuff
- Front zip opening for easy access
- Pack away hood for added functionality
- Generous fit for wearer comfort
- Taped seams provide additional protection
- Two pockets for secure storage
- REACH compliant PVC coating
- 40+ UPF rated fabric to block 98% of UV rays
Lightweight, waterproof fabric with taped seams prevents water penetration. Extremely water-resistant, eco-conscious fabric finish allows water to bead away from the fabric surface. Vented back yoke and eyelets provide added breathability and comfort.
: EN 343 Class 3:1 X WP 5,000 mm. CE certified.
- Klädstorlek:M
- Passform på plagget:Regular
- Färg:Gul
- Seq:02
- Stängningsstorlek:Med dragkedja
- Cat. No.:PRTWS438YERM
- Kön:För män
- Modell:S438
- Tyg:100% polyester, PVC-coated
- Sleeve or leg length:Long
- Risk area:Rain (waterproof)
- Outfit applikationer:Outdoor



