Order Entry
Sweden
ContactUsLinkComponent
ChemFluor PTFE Tubing, 3/16" ID x 5/16" OD; 50 ft/Pk
ChemFluor PTFE Tubing, 3/16" ID x 5/16" OD; 50 ft/Pk
Katalog # MFLX96000-10
Leverantör:  Avantor Fluid Handling
CE certificate
undefined
ChemFluor PTFE Tubing, 3/16" ID x 5/16" OD; 50 ft/Pk
Katalog # MFLX96000-10
Leverantör:  Avantor Fluid Handling
CE certificate

Om denna produkt

Be more flexible.

  • Ideal for general-purpose, single-use, and extended fluid path applications
  • 3/16 x 5/16" tubing size

Applications: Chemical transfer and pharmaceutical processes.
Characteristics: Most flexible fluoropolymer. Excellent chemical compatibility. Translucent.
Certification: FDA compliant.
Temperature range: –450 to 550 °F (–268 to 288 °C).
Sterilize: Autoclave, ethylene oxide, or dry heat.

  • Slang utv.Ø:
    8 mm (0,3125")
  • Slang int.Ø:
    4,7 mm (0,1875")
  • Väggtjocklek:
    1,6 mm
  • Max. tryck:
    8,6 bar (125 psi)
  • Max. temperature:
    287 °C (550 °F)
  • Färg:
    Genomskinlig
  • Beskrivning:
    Transfer Tubing, PTFE, 3/16" ID x 5/16" OD; 50 Ft
  • Längd:
    15,2 m
  • Environmentally Preferable:
  • Length per pack:
    15,2 m (50 ft.)
  • Regulatory approvals:
    FDA
  • Sterilisation method autoclave:
    Yes
  • Sterilisation method EtO:
    Yes
  • Sterilisation method gamma:
    No
  • Min. temperature:
    –267 °C (–450 °F)
  • Garanti:
    6 Months
  • Working pressure:
    8,6 bar (125 psi)
  • Clarity:
    Translucent
  • Tubing material:
    PTFE
  • Förp.:
    50 Feet