Hand-operated water and chemical siphon/drum pump, 32 strokes/gallon
Katalog # MFLX70607-00
Leverantör: Avantor Fluid Handling
Om denna produkt
Ideal for most acid/base or ionic salt applications.
- Portable and self-priming
These plastic hand-operated drum pumps are ideal for water or chemical siphons. All pumps are constructed with PVC barrel and hose. Water siphon model 70607-00 includes a 60” PVC outlet hose that can be cut to fit your application. Chemical siphon models 70607-10 and 70607-12 are suitable for acid and alkali transfer.
- Flödeshastighet:9 strokes/L (32 strokes/gal.)
- Beskrivning:Hand-operated water and chemical siphon/drum pump, 32 strokes/gallon
- Environmentally Preferable:
- Wetted materials:PVC barrel, shaft, hose
- Inlet connection:None
- Tube ext.Ø, outlet:1,4 cm (0,5625")
- Tube length, outlet:152,4 cm (60")
- Förp.:1
- Container adapter:None