Nylon manifold; 6 outlets; 1/2" inlet NPT(F)
Katalog # MFLX31522-47
Leverantör: Avantor Fluid Handling
Om denna produkt
Come in a variety of configurations—choose the number of ports and connections to suit your needs!
- Constructed of durable nylon
Constructed of nylon for economic general applications while offering good chemial compatibility.
- Max. tryck:200 psi
- No. of outlets:6
- Beskrivning:Nylon manifold; 6 outlets; 1/2" inlet NPT(F)
- Höjd:38,1 mm
- Längd:17,15 cm
- Material:Nylon
- Environmentally Preferable:
- Inlet NPT(F):0,5"
- Mounting hole:0,2"
- Outlet NPT(F):0,375"
- Min. temperature:–54 °C (–60 °F)
- Max. temperature:82 °C (180 °F)
- Garanti:Out of box
- Förp.:1
- Bredd:3,81 cm