Polypropylene manifold; 2 outlets; 3/8" inlet NPT(F)
Katalog # MFLX31522-03
Leverantör: Avantor Fluid Handling
Om denna produkt
Expand your flow and line capacity.
- Constructed of durable Polypropylene
Come in a variety of configurations—choose the number of ports and connections to suit your needs!
- Max. tryck:150 psi
- No. of outlets:2
- Beskrivning:Polypropylene manifold; 2 outlets; 3/8" inlet NPT(F)
- Höjd:31,8 mm
- Längd:6,03 cm
- Material:PP
- Environmentally Preferable:
- Inlet NPT(F):0,375"
- Mounting hole:0,2"
- Outlet NPT(F):0,25"
- Min. temperature:0 °C (32 °F)
- Max. temperature:99 °C (210 °F)
- Garanti:Out of box
- Förp.:1
- Bredd:3,18 cm