Order Entry
Sweden
ContactUsLinkComponent
 
Tygon Transfer Tubing, Versilon™ Silver, 3/16" ID x 5/16" OD; 50 Ft
  MFLX90020-02
undefined
Tygon Transfer Tubing, Versilon™ Silver, 3/16" ID x 5/16" OD; 50 Ft
  MFLX90020-02

 

Silver ion antimicrobial coating inhibits microbe growth.

  • Global market leader in range of formulations for most extensive chemical compatibility

Formulation: Bio-based, phthalate-free flexible tubing
Applications: Food and beverage processing, dairy, laboratory, environmental, chemical, and water purification.
Characteristics: Silver ion antimicrobial coating inhibits microbe growth; not temperature sensitive. Long life, chemically resistant, nontoxic. Translucent silver.
Certifications: FDA compliant, and meets NSF-listed Standard 51.
Temperature range: — 31 to 165 °F ( — 35 to 74 °C)
Sterilize: Ethylene oxide.

  • Slang utv.Ø:
    8 mm (0,3125")
  • Slang int.Ø:
    4,8 mm (0,1875")
  • Väggtjocklek:
    1,6 mm
  • Max. tryck:
    3,4 bar (50 psi)
  • Max. temperature:
    73 °C (165 °F)
  • Färg:
    Genomskinlig
  • Beskrivning:
    Transfer Tubing, Versilon™ Silver, 3/16" ID x 5/16" OD; 50 Ft
  • Längd:
    15,2 m
  • Environmentally Preferable:
  • Length per pack:
    15,2 m (50 ft.)
  • Regulatory approvals:
    FDA;Non-DEHP;NSF-51
  • Sterilisation method autoclave:
    No
  • Sterilisation method EtO:
    Yes
  • Sterilisation method gamma:
    No
  • Min. temperature:
    –35 °C (–31 °F)
  • Working pressure:
    3,4 bar (50 psi)
  • Clarity:
    Translucent
  • Tubing material:
    Versilon™ Silver
  • Förp.:
    50 Feet