Hubtron Transfer Tubing, Hubtron™ Black Advance Fluoroelastomer, 3/16" ID x 5/16" OD; 25 Ft
MFLX95256-04
Ideal for corrosive chemical transfer.
- Global market leader in range of formulations for most extensive chemical compatibility
- PTFE tubing has 3/16" inner diameter
Applications: Corrosive chemical transfer, electronics applications, ink and printing, and general manufacturing applications requiring UV protection.|Characteristics: Opaque black with UV block, very low gas permeability, highly chemically compatible. Inner fluoroplastic liner, outer fluoroelastomer cover. Excellent chemical resistance to acids, alkalis, alcohols, and esters.
Certification: None.
Temperature: 14 to 302 °F (–5 to 150 °C)
Sterilization: Not recommended.
- Slang utv.Ø:8 mm (0,3125")
- Slang int.Ø:4,8 mm (0,1875")
- Väggtjocklek:1,6 mm
- Max. temperature:120 °C (248 °F)
- Färg:Svart
- Beskrivning:Black Advance Tubing, 3/16 x 5/16, 25 ft/pk
- Längd:7,6 m
- Environmentally Preferable:
- Length per pack:7,6 m (25 ft.)
- Sterilisation method autoclave:No
- Sterilisation method EtO:No
- Sterilisation method gamma:No
- Min. temperature:–10 °C (14 °F)
- Garanti:1 Month
- Clarity:Opaque
- Tubing material:PTFE
- Förp.:25 Feet