Accessories for centrifuges
Adapter (reducer), boring Ø×L: 17×77 mm, for 3×15 ml tubes (17×120 mm), for use with carrier 1560 in rotor 1554
Katalog # 521-2223
Leverantör: Hettich
Gå till:
Product Details & Documents
Specifikationer
- Beskrivning:Adapter (reducer), boring Ø×L: 17×77 mm, for 3×15 ml tubes (17×120 mm), for use with carrier 1560 in rotor 1554
- Seq:09
- Cat. No.:521-2223
- Miljöcertificering:ISO 14001 (Cert. Reg. No: 12100/10459604 TMS)
- Environmentally Preferable:Low Manufacturing Impact



