Accessories for centrifuges
Adapter (reducer), boring Ø×L: 13,5×60 mm, for 7×1,1 - 7 ml tubes (Ø 8 - 13 mm), for use with carrier 1560 in rotor 1554
Catalog # 521-2221
Supplier: Hettich
Jump to:
Product Details & Documents
Specifications
- Beskrivning:Adapter (reducer), boring Ø×L: 13,5×60 mm, for 7×1,1 - 7 ml tubes (Ø 8 - 13 mm), for use with carrier 1560 in rotor 1554
- Seq:07
- Cat. No.:521-2221
- Miljöcertificering:ISO 14001 (Cert. Reg. No: 12100/10459604 TMS)
- Environmentally Preferable:Low Manufacturing Impact



