VWR® VisiScope® BL254 T1, Digital Microscope
Digital microscope, BL254 T1, Binocular, 3,1 MP
Katalog # 630-2673
Leverantör: VWR Collection
Gå till:
Product Details & Documents
Educational and laboratory microscope with integrated camera and removable tablet.
- Die-cast frame for high stability and ergonomics during transmitted light observations
- Tablet on the microscope rotatable in all directions and easily detached
- Large opening behind the revolving nosepiece can be used as a handle
- N-plan objectives with anti-fungus treatment
- White illumination with light intensity controlled via a knob
- Efficient LED energy saving lamp
Multilingual tablet with touch screen for wireless or Bluetooth® connection and powered by a two-cell Li-Ion battery. Please see the attached documentation for more information.
Ordering information: Keyboard for tablet is sold separately.
Delivery information: Supplied ready to use with eyepieces, objectives, OTG cable (micro-B to USB-A), USB camera cable (micro-B to USB-B). Includes image analysis ProView software.
Specifikationer
- Modell:BL254 T1
- Upplösning:3,1 MP
- Beskrivning:Digital microscope
- Typ:Binocular
- Fokussystem:Koaxial grov- och fininställning
- Datorkrav:Windows® 10 Microsoft Office 365 Personal (one-year subscription)
- Revolver:4 lägen
- Objektbord:150×139 mm (movement: 75×33 mm)
- Objektiv:4×, 10×, 40×, 100× (immersionsolja)
- Givare:CMOS 1/2,5”
- Belysning:LED (white, 3,6 W)
- Programvara:ProView
- Okular:WF 10×/20 mm
- Cat. No.:630-2673
- Vikt:7,0 kg
- Huvud:30° lutning, vridbart 360°
- Kontrasteringsteknik:Ljusfält
- Output:USB (camera) and OTG cables
- Kondensor:Abbe N.A. 1,25, with iris diaphragm, focusable and centerable
- Kamera:3,1 MP
- W×D×H:235×290×430 mm
- Display:1280×800 IPS Multi Touch Screen (10,1”)
Accessories
Produktinformation
- Katalog #TillgänglighetPrice
- Solar charger for upright microscopesSolar charger for upright microscopes630-1637Log in för att kolla tillgänglighet och ert pris1 * 1 Items - 770,00 kr
Produktinformation
- Katalog #TillgänglighetPrice
- Roterande bord för polariseringssatsRoterande bord för polariseringssats630-2011Log in för att kolla tillgänglighet och ert pris1 * 1 Items - 875,00 kr
Produktinformation
- Katalog #TillgänglighetPrice
- Polariserande set (endast filter)Polariserande set (endast filter)630-2010Log in för att kolla tillgänglighet och ert pris1 * 1 Items - 990,00 kr
Produktinformation
- Katalog #TillgänglighetPrice
- Dust cover, medium, L×H: 600×500 mmDust cover, medium, L×H: 600×500 mm630-2823Log in för att kolla tillgänglighet och ert pris1 * 1 Items - 155,00 kr
Produktinformation
- Katalog #TillgänglighetPrice
- Keyboard for tabletsKeyboard for tablets630-3129Log in för att kolla tillgänglighet och ert pris1 * 1 Items - 1 150,00 kr
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



