Proppar
0, 45,0 mm, 50,5 mm, 59,5 mm
217-0823
Conical natural grey rubber stoppers without holes.
- Excellent sealing and good adhesion
- Good chemical resistance
- Convenient pack sizes
- Temperature resistant from −25 °C to +70 °C (+120 °C in humid atmosphere)
- Shore hardness: 40 °A
Elastisk, flyter, icke-toxisk.
: DIN 12871
- Diam, nedre:50,5 mm
- Ø topp:59,5 mm
- Ant. hål:0
- Höjd:45,0 mm



