qPCR master mixes, Fast Plus EvaGreen®
Product Details & Documents
A qPCR master mix containing Evagreen® qPCR dye and Cheetah™ Taq hotstart DNA polymerase, suitable for qPCR using a fast cycling protocol.
- 2X qPCR master mix for fast cycling protocols
- EvaGreen® dye-based
- Contains Cheetah™ Taq hotstart DNA polymerase
Fast Plus EvaGreen® qPCR Master Mix contains Evagreen® qPCR dye and Cheetah™ Taq hotstart DNA polymerase. It is suitable for qPCR using a fast cycling protocol. However for most PCR applications we recommend the Forget-Me-Not™ series of master mixes, for superior activity.
Fast Plus Evagreen® qPCR Master Mix is a 2X master mix, and is supplied with a separate vial of ROX reference dye, for use with high ROX, low ROX, or no ROX instruments.
Documents
Specifikationer
Specifikationer
- Förp.:5 mL
- Beskrivning:Fast Plus EvaGreen® qPCR master mix , 5×1 ml
- No. of reactions:500
- Cat. No.:31020-1
- Applikation:qPCR dye
- Environmentally Preferable:Safer Human and Environmental Health
Specifikationer
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



