Avantor® Ultrasphere®, HPLC Columns
Analytical, ODS, 80 Å, 5 µm, 4,60 mm, 150 mm
Katalog # HICH235330
Leverantör: Avantor
Gå till:
Product Details & Documents
Avantor® Ultrasphere® columns remain widely referenced within both industry and academia and are recognised to provide excellent chromatographic performance.
- 3 and 5 μm spherical porous silica
- High reproducibility, narrow particle size distribution
- Optimal surface coverage for long column lifetime
Avantor® Ultrasphere® ODS (3 µm) and Octyl phases are available in both standard analytical column hardware and a high efficiency Ultrasphere-XL High Speed cartridge column design, which includes an integral cartridge column holder assembly.
Documents
Certificates
Sök efter LOT-nummerSpecifikationer
- Kolumnformat:Analytical
- Ø inr.:4,60 mm
- Partikelstorlek:5 µm
- Porstorlek:80 Å
- Längd:150 mm
- Seq:05
- Phase:ODS
- Cat. No.:HICH235330
- Endcapped:Ja
Accessories
Produktinformation
- Katalog #TillgänglighetPrice
- Avantor® Ultrasphere® column/pre-column connector kit, stainless steel/PEEKAvantor® Ultrasphere® column/pre-column connector kit, stainless steel/PEEKHICH250001Log in för att kolla tillgänglighet och ert pris1 * 1 KIT - 1 675,00 kr
Produktinformation
- Katalog #TillgänglighetPrice
- Avantor® Ultrasphere® XL, column holder assembly, stainless steelAvantor® Ultrasphere® XL, column holder assembly, stainless steelHICH237060Log in för att kolla tillgänglighet och ert pris1 * 1 Items - 9 800,00 kr
Produktinformation
- Katalog #TillgänglighetPrice
- Fingertight fittings, PEEKFingertight fittings, PEEKHICH250002Log in för att kolla tillgänglighet och ert pris1 * 10 Items - 1 625,00 kr



