Order Entry
Sweden
Orders LinkContactUsLinkComponent
Dunkar, Biotainer®, Nalgene®

Dunkar, Biotainer®, Nalgene®

5 l, utan handtag, styckförpackade, 166 mm, 38 mm, 290 mm, 48 mm
Katalog # 391-7101
   Low Manufacturing Impact
Leverantör:   Thermo Fisher Scientific
Dunkar, Biotainer®, Nalgene®
Katalog # 391-7101
   Low Manufacturing Impact
Dunkar, Biotainer®, Nalgene®
Dunkar, Biotainer®, Nalgene®

5 l, utan handtag, styckförpackade, 166 mm, 38 mm, 290 mm, 48 mm

Price
4 875,00 kr
Log in för att kolla tillgänglighet och ert pris
1 * 6 Items
Product Details & Documents

PC, clear, with white screw cap.

  • Silicone-lined polypropylene screw cap
  • Good chemical resistance
  • Good temperature resistance

Reduce the risk of carry-over contamination and eliminate the cost of cleaning, sterilizing and associated validations. Use sterile, ready-to-use Biotainer™ Carboys, designed specifically for pharmaceutical and biological manufacturers. Excellent for freezing applications.

Specifikationer
  • Ø utv.:
    166 mm
  • Gänga:
    48 mm
  • Typ:
    utan handtag, styckförpackade
  • Kapacitet:
    5 l
  • Höjd:
    290 mm
  • Hals, innerdiam.:
    38 mm
  • Cat. No.:
    391-7101
  • Miljöcertificering:
    NAR Certificate of Retirement
  • Environmentally Preferable:
    Low Manufacturing Impact