Dunkar, Biotainer®, Nalgene®
5 l, med handtag, styckförpackade, 166 mm, 38 mm, 290 mm, 48 mm
Supplier: Thermo Fisher Scientific
Dunkar, Biotainer®, Nalgene®
Catalog # 391-7100
Supplier: Thermo Fisher Scientific
Jump to:
Product Details & Documents
PC, clear, with white screw cap.
- Silicone-lined polypropylene screw cap
- Good chemical resistance
- Good temperature resistance
Reduce the risk of carry-over contamination and eliminate the cost of cleaning, sterilizing and associated validations. Use sterile, ready-to-use Biotainer™ Carboys, designed specifically for pharmaceutical and biological manufacturers. Excellent for freezing applications.
Documents
Specifications
- Ø utv.:166 mm
- Gänga:48 mm
- Typ:med handtag, styckförpackade
- Kapacitet:5 l
- Höjd:290 mm
- Hals, innerdiam.:38 mm
- Cat. No.:391-7100
- Miljöcertificering:NAR Certificate of Retirement
- Environmentally Preferable:Low Manufacturing Impact
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



