Order Entry
Sweden
Orders LinkContactUsLinkComponent
 

Accessories for centrifuges

Adapter för 12×7 ml rör, Ø 12,7×60 mm
Katalog # 521-1468
   Low Manufacturing Impact
Leverantör:   Hettich
Accessories for centrifuges
Katalog # 521-1468
Leverantör:  Hettich
   Low Manufacturing Impact
Accessories for centrifuges
Accessories for centrifuges

Adapter för 12×7 ml rör, Ø 12,7×60 mm

Price
1 850,00 kr
Log in för att kolla tillgänglighet och ert pris
1 * 1 Items
Product Details & Documents
Specifikationer
  • Beskrivning:
    Adapter för 12×7 ml rör, Ø 12,7×60 mm
  • Seq:
    28
  • Cat. No.:
    521-1468
  • Miljöcertificering:
    ISO 14001 (Cert. Reg. No: 12100/10459604 TMS)
  • Environmentally Preferable:
    Low Manufacturing Impact
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.