Order Entry
Sweden
Orders LinkContactUsLinkComponent
Propp

Propp

2, 30,0 mm, 6 mm, 26,0 mm, 32,0 mm
  217-0834
Propp
  217-0834
Propp
Propp

2, 30,0 mm, 6 mm, 26,0 mm, 32,0 mm

 
695,00 kr
   
1 * 10 Items
 

These stoppers are biologically inert and transparent.

  • Tål −60 till +220 °C, för kortare tid upp till+250 °C.

Certifications: DIN 12 871

 
  • Diam, nedre:
    26,0 mm
  • Ø topp:
    32,0 mm
  • Hål Ø.:
    6 mm
  • Ant. hål:
    2
  • Höjd:
    30,0 mm
  • Seq:
    16
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.