Test sieves with perforated plates
Round holes, 305 mm, 40 mm, 4,00 mm, Rostfritt stål
Catalog # RETS60.146.004000
Supplier: Retsch GmbH
Jump to:
Product Details & Documents
Sieves consist of a solid stainless steel sieve frame of high stability for reliable sieving results.
- High degree of corrosion resistance
- Maximum stability and optimum sealing when used in sieve stacks
The individual laser engraving of each test sieve provides a clear and accurate labelling with full traceability. Clear and precise labelling of the sieves with full traceability based on individualized laser engraving. The sieve fabric is precisely joined into the frame and tautened.
Specifications
- Ø:305 mm
- Maskvidd:4,00 mm
- Beskrivning:Round holes
- Höjd:40 mm
- Material:Rostfritt stål
- Seq:10
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



