Order Entry
Sweden
Orders LinkContactUsLinkComponent
Dimroth-kylare

Dimroth-kylare

250 mm, 45/40 NS, 45/40 NS
Katalog # LENZ05240316
Leverantör:   Lenz Laborglas
Dimroth-kylare
Katalog # LENZ05240316
Leverantör:  Lenz Laborglas
Dimroth-kylare
Dimroth-kylare

250 mm, 45/40 NS, 45/40 NS

Price
3 700,00 kr
Log in för att kolla tillgänglighet och ert pris
1 * 1 Items
Product Details & Documents

DURAN®, borosilicate glass 3.3, clear.

  • Very good chemical resistance
  • High temperature resistance
  • Minimal thermal expansion, giving relatively high resistance to temperature changes

For condensing vapours. Water supplied through plastic connectors with 8 mm external diameter and GL 14 threaded joints.

Documents

Specifikationer
  • Kärna:
    45/40 NS
  • Mantellängd:
    250 mm
  • NS-hylsa:
    45/40 NS
  • Seq:
    07