Order Entry
Sweden
Orders LinkContactUsLinkComponent
Dimroth-kylare

Dimroth-kylare

250 mm, 24/29 NS, 24/29 NS
Katalog # LENZ05240313
Leverantör:   Lenz Laborglas
Dimroth-kylare
Katalog # LENZ05240313
Leverantör:  Lenz Laborglas
Dimroth-kylare
Dimroth-kylare

250 mm, 24/29 NS, 24/29 NS

Price
2 550,00 kr
Log in för att kolla tillgänglighet och ert pris
1 * 1 Items
Product Details & Documents

DURAN®, borosilicate glass 3.3, clear.

  • Very good chemical resistance
  • High temperature resistance
  • Minimal thermal expansion, giving relatively high resistance to temperature changes

For condensing vapours. Water supplied through plastic connectors with 8 mm external diameter and GL 14 threaded joints.

Documents

Specifikationer
  • Kärna:
    24/29 NS
  • Mantellängd:
    250 mm
  • NS-hylsa:
    24/29 NS
  • Seq:
    05
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.