Order Entry
Sweden
Orders LinkContactUsLinkComponent
Renrumsdukar, Polywipe-C

Renrumsdukar, Polywipe-C

Polywipe C wipes, 230×230 mm, 75 wipes/bag, 24 bags/case
  CONTPC-99
Renrumsdukar, Polywipe-C
  CONTPC-99
 :  
Renrumsdukar, Polywipe-C
Renrumsdukar, Polywipe-C

Polywipe C wipes, 230×230 mm, 75 wipes/bag, 24 bags/case

 

Polywipe-C Wipes are made from a standardweight 100% knitted polyester that is knife cut to create a soft edge.

  • Soft edge is ideal for use on surfaces which are vulnerable to scratching
  • Low in both particles and extractables to reduce possibility of contamination
  • Good sorbency makes it compatible with many solvents
  • Abrasion and chemical resistant
  • Laundered and packed in an ISO Class 4

The soft edge is ideal for use on surfaces which are vulnerable to scratching. The wipe is chemical resistant and exceptionally low in particles and extractable residue making it ideal for critical cleaning.

Recommended for ISO Class 5 - 6 environments.

 
  • Förp.:
    75 wipes/bag, 24 bags/case
  • Beskrivning:
    Polywipe C wipes
  • L×B:
    230×230 mm
  • Seq:
    01
  • Absorptionsförmåga – inre:
    2,6 ml/g
  • Cat. No.:
    CONTPC-99
  • Joner – klorid:
    0,105 ppm
  • Partikelgenerering (>=0.5 µm):
    3,7 × 10⁶/m²
  • Extraherbara ämnen – med avjoniserat vatten:
    0,006 g/m²
  • Absorptionsförmåga – yttre:
    292 ml/m²
  • Extraherbara ämnen – med isopropylalkohol:
    0,011 g/m²
  • Absorptionsförmåga – hastighet:
    1 s
  • Fibrer (>100 µm):
    5,4×10³/m²
  • Joner – natrium:
    0,386 ppm
  • Basvikt:
    116 g/m²
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.