Pumpenhet
Product Details & Documents
Models PD 5201 and PD 5206 for advanced requirements. Peristaltic pumps are ideal for transporting and metering aggressive, abrasive, or corrosive solutions, and also for sterile media under low pressure. The medium to be transported only comes into contact with the tubing, so there is no contamination. Suitable for transporting highly viscous media up to 10000 mPas. The pumps are self-priming without seals or valves. Can be used in the food industry for filtering and separating, for water treatment, in biotechnology and routine laboratory applications. Media can be transported under pressure and under vacuum. Maintenance-free motors ensure long service life. Quantities displaced by the pump heads are stored in the program depending on the individual tubes used, and are shown in the digital display. Software may be ordered separately as an accessory. The pump drive is microprocessor-controlled. Equipped with RS232 digital interface; speed, metered quantity, flow rate, pause, and tube dimension can be controlled. Digital display of speed (min⁻¹) and flow rate (ml/min). Digital display of displacement volume (ml) in the case of volume metering. Intermittent metering is available with adjustable pause times. A metered volume can also be specified in addition to the flow rate display. Extremely simple calibration of displacement volume (ml) and flow rate (ml/min).
- Analog and digital RS232C interface for speed, rotation direction, and start/stop
- Electronic speed control with high degree of control accuracy, ±0,5%
- Reversible rotation (left/right)
- Maximum speed button accelerates tube filling and emptying
Model PD 5201:
Flödesområde med enkanalspumphuvuden: 0,3 - 729 ml/min
Flödesområde med flerkanalspumphuvuden: 0,005-336 ml/min
Hastighetsintervall: 5 - 120 min⁻¹
Hastighetsreglering: Digitalt reglage med återkoppling
Hastighetsinställning: Digital
Kan utrustas med 2 pumphuvuden (SP quick och SP quick d)
Flerkanals pumpenhet inkl. flerkanalsadapter. Kan monteras med C4, C8 och C12 flerkanals pumphuvuden (beställs separat)
Om flerkanalspumphuvuden används, indikeras volym och intermittent mätning i µl på enhetens display (gäller slangdiameter 0,2 - 0,9 mm)
Model PD 5206:
Flödesområde:1,6 - 3644 ml/min
Hastighetsintervall: 24 - 600 min⁻¹
Hastighetsreglering: Digitalt reglage med återkoppling
Hastighetsinställning: Digital
Pumpenheten lämpar sig inte för flerkanalspumphuvuden eller pumphuvud SP quick d
Specifikationer
- Strøm:230 V/50 - 60 Hz
- Beskrivning:Slangpump, PD 5206
- Höjd:225 mm
- Längd:278 mm
- Seq:08
- Bredd:166 mm
- Electrical plug type:5000
Accessories
Produktinformation
- Katalog #TillgänglighetPrice
- Foot-switch for start and stopFoot-switch for start and stopHEID526-14100-00Log in för att kolla tillgänglighet och ert pris1 * 1 Items - 3 200,00 kr



