EJ SE
Sterican®, för neural terapi, 23, 80 mm, 0,60 mm, Blå
Supplier: B. Braun
Jump to:
Product Details & Documents
Stainless, chromium-nickel steel with transparent PP Luer lock plastic hub. These sterile hypodermic needles Sterican® have the following features: Suitable for single-use hypodermic needles for intra-muscular, subcutaneous, intravenous, intra-arterial and special injections. Thin walled needles.
- Extremely smooth surface with light silicone coating
- 3-facet tips, long or short bevel
- For minimal pain upon puncture
Certifications: ISO 6009
Documents
Specifications
- Färgkod:Blå
- Ø:0,60 mm
- Mätare:23
- Beskrivning:Sterican®, för neural terapi
- Längd:80 mm
- Seq:23



