EJ SE
Sterican®, för neural terapi, 21, 120 mm, 0,80 mm, Grön
Leverantör: B. Braun
Gå till:
Product Details & Documents
Stainless, chromium-nickel steel with transparent PP Luer lock plastic hub. These sterile hypodermic needles Sterican® have the following features: Suitable for single-use hypodermic needles for intra-muscular, subcutaneous, intravenous, intra-arterial and special injections. Thin walled needles.
- Extremely smooth surface with light silicone coating
- 3-facet tips, long or short bevel
- For minimal pain upon puncture
: ISO 6009
Specifikationer
- Färgkod:Grön
- Ø:0,80 mm
- Mätare:21
- Beskrivning:Sterican®, för neural terapi
- Längd:120 mm
- Seq:24



