Order Entry
Sweden
Orders LinkContactUsLinkComponent
 

Dropptratt

100 ml, 29/32 NS, 29/32 NS, 2 ml
  201-1126
Dropptratt
  201-1126
Dropptratt
Dropptratt

100 ml, 29/32 NS, 29/32 NS, 2 ml

 
1 800,00 kr
   
1 * 1 Items
 

DURAN®, borosilicate glass, clear, with PTFE key.

  • Very good chemical resistance
  • High temperature resistance
  • Minimal thermal expansion giving relatively high resistance to temperature changes

Cylindrical shape. With standard ground joint cone and socket. Clearly visible white divisions for approximate volume reading.

DIN ISO 4800

 : DIN ISO 4800

 
  • Kärna:
    29/32 NS
  • NS-hylsa:
    29/32 NS
  • Kapacitet:
    100 ml
  • Indelning:
    2 ml