Order Entry
Sweden
Orders LinkContactUsLinkComponent
Dropptratt

Dropptratt

100 ml, 14/23 NS, 14/23 NS, 2 ml
Katalog # 271-5123
Leverantör:   Lenz Laborglas
Dropptratt
Katalog # 271-5123
Leverantör:  Lenz Laborglas
Dropptratt
Dropptratt

100 ml, 14/23 NS, 14/23 NS, 2 ml

Price
1 625,00 kr
Log in för att kolla tillgänglighet och ert pris
1 * 1 Items
Product Details & Documents

DURAN®, borosilicate glass, clear, with PTFE key.

  • Very good chemical resistance
  • High temperature resistance
  • Minimal thermal expansion giving relatively high resistance to temperature changes

Cylindrical shape. With standard ground joint cone and socket. Clearly visible white divisions for approximate volume reading.

DIN ISO 4800

Certifications: DIN ISO 4800

Documents

Specifikationer
  • Kärna:
    14/23 NS
  • NS-hylsa:
    14/23 NS
  • Kapacitet:
    100 ml
  • Indelning:
    2 ml
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.