Mätcylinder
500 ml, 5,0 ml, 361 mm, 5,0 ± ml
Katalog # 612-4065
Leverantör: KARTELL
Gå till:
Produktdetaljer och dokument
PP, genomskinlig, hög modell.
- Med pip, 5-kantig fot och blå gradering
- Autoklaverbar vid +121 °C, tål upp till +100 °C under kontinuerligt arbete
ISO 6706, BS 5404 Part 2
Certifications: ISO 6706, BS 5404 Part 2
Dokument
KART2561_TDS_EN
Datablad
Specifikationer
- Kapacitet:500 ml
- Höjd:361 mm
- Indelning:5,0 ml
- Tolerans:5,0 ± ml
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



