Order Entry
Sweden
Orders LinkContactUsLinkComponent
Propp

Propp

1, 30,0 mm, 5 mm, 23,0 mm, 29,0 mm
Catalog # 217-9560
Supplier:   DEUTSCH NEUMANN
Propp
Catalog # 217-9560
Supplier:  DEUTSCH NEUMANN
Propp
Propp

1, 30,0 mm, 5 mm, 23,0 mm, 29,0 mm

Price
59,00 kr
Log in for availability
1 * 1 Items
Product Details & Documents

These stoppers are biologically inert and transparent.

  • Tål −60 till +220 °C, för kortare tid upp till+250 °C.

Certifications: DIN 12 871

Specifications
  • Diam, nedre:
    23,0 mm
  • Ø topp:
    29,0 mm
  • Hål Ø.:
    5 mm
  • Ant. hål:
    1
  • Höjd:
    30,0 mm
  • Seq:
    07
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.