Order Entry
Sweden
Orders LinkContactUsLinkComponent
Propp

Propp

1, 20,0 mm, 3 mm, 14,0 mm, 18,0 mm
Katalog # 217-9556
Leverantör:   DEUTSCH NEUMANN
Propp
Katalog # 217-9556
Leverantör:  DEUTSCH NEUMANN
Propp
Propp

1, 20,0 mm, 3 mm, 14,0 mm, 18,0 mm

Price
27,00 kr
Log in för att kolla tillgänglighet och ert pris
1 * 1 Items
Product Details & Documents

These stoppers are biologically inert and transparent.

  • Tål −60 till +220 °C, för kortare tid upp till+250 °C.

Certifications: DIN 12 871

Specifikationer
  • Diam, nedre:
    14,0 mm
  • Ø topp:
    18,0 mm
  • Hål Ø.:
    3 mm
  • Ant. hål:
    1
  • Höjd:
    20,0 mm
  • Seq:
    03
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.