Propp
1, 20,0 mm, 3 mm, 10,5 mm, 14,5 mm
Catalog # 217-9554
Supplier: DEUTSCH NEUMANN
Jump to:
Product Details & Documents
These stoppers are biologically inert and transparent.
- Tål −60 till +220 °C, för kortare tid upp till+250 °C.
Certifications: DIN 12 871
Documents
Specifications
- Diam, nedre:10,5 mm
- Ø topp:14,5 mm
- Hål Ø.:3 mm
- Ant. hål:1
- Höjd:20,0 mm
- Seq:01



