Propp
0, 40,0 mm, 47,0 mm, 55,0 mm
Catalog # 217-9516
Supplier: DEUTSCH NEUMANN
Jump to:
Product Details & Documents
These stoppers are biologically inert and transparent.
- Tål −60 till +220 °C, för kortare tid upp till+250 °C.
Certifications: DIN 12 871
Documents
Specifications
- Diam, nedre:47,0 mm
- Ø topp:55,0 mm
- Ant. hål:0
- Höjd:40,0 mm
- Seq:34



