Propp
0, 30,0 mm, 23,0 mm, 29,0 mm
Catalog # 217-9510
Supplier: DEUTSCH NEUMANN
Jump to:
Product Details & Documents
These stoppers are biologically inert and transparent.
- Tål −60 till +220 °C, för kortare tid upp till+250 °C.
: DIN 12 871
Specifications
- Diam, nedre:23,0 mm
- Ø topp:29,0 mm
- Ant. hål:0
- Höjd:30,0 mm
- Seq:28



