Propp
0, 30,0 mm, 18,0 mm, 24,0 mm
Catalog # 217-9508
Supplier: DEUTSCH NEUMANN
Jump to:
Product Details & Documents
These stoppers are biologically inert and transparent.
- Tål −60 till +220 °C, för kortare tid upp till+250 °C.
Certifications: DIN 12 871
Documents
Specifications
- Diam, nedre:18,0 mm
- Ø topp:24,0 mm
- Ant. hål:0
- Höjd:30,0 mm
- Seq:26
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



