Propp
0, 20,0 mm, 5,0 mm, 9,0 mm
217-9502
These stoppers are biologically inert and transparent.
- Tål −60 till +220 °C, för kortare tid upp till+250 °C.
Certifications: DIN 12 871
Documents
- Diam, nedre:5,0 mm
- Ø topp:9,0 mm
- Ant. hål:0
- Höjd:20,0 mm
- Seq:20



