Proppar
0, 65,0 mm, 87,0 mm, 100,0 mm
Katalog # 217-9423
Leverantör: DEUTSCH NEUMANN
Gå till:
Product Details & Documents
Conical natural grey rubber stoppers without holes.
- Excellent sealing and good adhesion
- Good chemical resistance
- Convenient pack sizes
- Temperature resistant from −25 °C to +70 °C (+120 °C in humid atmosphere)
- Shore hardness: 40 °A
Elastisk, flyter, icke-toxisk.
Certifications: DIN 12871
Documents
DENE1010156_TDS.pdf
Datablad
Drawing_DRWG00
Teknisk ritning
Specifikationer
- Diam, nedre:87,0 mm
- Ø topp:100,0 mm
- Ant. hål:0
- Höjd:65,0 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



