Order Entry
Sweden
Orders LinkContactUsLinkComponent
Proppar

Proppar

0, 45,0 mm, 50,5 mm, 59,5 mm
Katalog # 217-9417
Leverantör:   DEUTSCH NEUMANN
Proppar
Katalog # 217-9417
Leverantör:  DEUTSCH NEUMANN
Proppar
Proppar

0, 45,0 mm, 50,5 mm, 59,5 mm

Price
185,00 kr
Log in för att kolla tillgänglighet och ert pris
1 * 1 Items
Product Details & Documents

Conical natural grey rubber stoppers without holes.

  • Excellent sealing and good adhesion
  • Good chemical resistance
  • Convenient pack sizes
  • Temperature resistant from −25 °C to +70 °C (+120 °C in humid atmosphere)
  • Shore hardness: 40 °A

Elastisk, flyter, icke-toxisk.

Certifications: DIN 12871

Documents

Specifikationer
  • Diam, nedre:
    50,5 mm
  • Ø topp:
    59,5 mm
  • Ant. hål:
    0
  • Höjd:
    45,0 mm