Proppar
0, 40,0 mm, 47,0 mm, 55,0 mm
Katalog # 217-9416
Leverantör: DEUTSCH NEUMANN
Gå till:
Product Details & Documents
Conical natural grey rubber stoppers without holes.
- Excellent sealing and good adhesion
- Good chemical resistance
- Convenient pack sizes
- Temperature resistant from −25 °C to +70 °C (+120 °C in humid atmosphere)
- Shore hardness: 40 °A
Elastisk, flyter, icke-toxisk.
Certifications: DIN 12871
Documents
DENE1010156_TDS.pdf
Datablad
Drawing_DRWG00
Teknisk ritning
Specifikationer
- Diam, nedre:47,0 mm
- Ø topp:55,0 mm
- Ant. hål:0
- Höjd:40,0 mm



