Underläggspapper, Polytrap®, Nalgene®
Underläggspapper, Vit, 15 000×457 mm, 0,18 mm
115-9253
Made from 3,2 mm thick closed-cell polyethylene foam this bench liner provides cushioning and liquid barrier protection.
- Smooth and resilient
- Excellent chemical resistance
- Can be cut to any size to fit benches, shelves, drawers
- Protects against spills, vibration, heat, dirt or breakage
- Färg:Vit
- Beskrivning:Underläggspapper
- L×B:15 000×457 mm
- Tjocklek:0,18 mm
- Cat. No.:115-9253
- Miljöcertificering:NAR Certificate of Retirement
- Environmentally Preferable:Low Manufacturing Impact



