Underläggspapper, Polytrap®, Nalgene®
Underläggspapper, Vit, 15 000×315 mm, 0,32 mm
Catalog # 115-9252
Supplier: Thermo Fisher Scientific
Underläggspapper, Polytrap®, Nalgene®
Catalog # 115-9252
Supplier: Thermo Fisher Scientific
Jump to:
Product Details & Documents
Made from 3,2 mm thick closed-cell polyethylene foam this bench liner provides cushioning and liquid barrier protection.
- Smooth and resilient
- Excellent chemical resistance
- Can be cut to any size to fit benches, shelves, drawers
- Protects against spills, vibration, heat, dirt or breakage
Specifications
- Färg:Vit
- Beskrivning:Underläggspapper
- L×B:15 000×315 mm
- Tjocklek:0,32 mm
- Cat. No.:115-9252
- Miljöcertificering:NAR Certificate of Retirement
- Environmentally Preferable:Low Manufacturing Impact



